PIAB 0200411 SUCTION CUP


Suction Cup

References
piab:0200411
rubix:214A1463
brand logo
brand logo
Technical specifications
MaterialSilicone (SIL)
Diameter30 mm
ShapeOther
See all Specifications

Product details : PIAB 0200411 SUCTION CUP


The material is approved by FDA (FDA 21 CFR 177. 2600. ) and meets EU's regulation EU 1935/2004. The cup is transparent with no addition of pigments. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability. Can be used at a wide temperature range.

Strengths

•The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Suitable for level adjustment
Lifting movement to separate small and thin objects
Less suitable when the lifting force is parallel to the surface of the object

Applications

Bag handling;Food contact materials (FDA & EU);non-detectable

Technical specifications


Attributes
MaterialSilicone (SIL)
Diameter30 mm
ShapeOther
TypeSuction Cup
Metrical Diameter30 mm
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
  • Usually arrives within 14 working days