PIAB 0204992


Suction Cup

References
piab:0204992
rubix:270A9793
brand logo
brand logo
Technical specifications
Materialpolyurethane (pu)
Diameter16 mm
Shapebellow
See all Specifications

Product details : PIAB 0204992


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Technical specifications


Attributes
Materialpolyurethane (pu)
Diameter16 mm
Shapebellow
Typesuction cup
Metrical Diameter16 mm
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
  • Usually arrives within 14 working days