U-POWER RR20056-43 SUN S1P SRC BLK LOWSHOE SIZE 43/9


Sun

References
u-power:RR20056-43
rubix:200A1205
ean:8033546053393
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RR20056-43 SUN S1P SRC BLK LOWSHOE SIZE 43/9


Protective footwear. Safety shoe with Airnet upper in soft suede and mesh inserts. Black. Airtoe Composite toe cap with breathable membrane. <br />• Save&Flex PLUS anti-perforation. Compact abrasion-resistant PU sole. Soft expanded PU midsole. Action Dry insole, anatomically shaped in breathable, abrasion-resistant and slip-resistant felt. Standard: EN ISO 20345.

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Main materialLeather
MaterialFleece-lined leather
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
  • Usually arrives within 14 working days