SUNDSTROM H06-6512 SR 570 FACE SHIELD
SUNDSTROM H06-6512 SR570 FACE SHIELD
See technical informationSee documentsReferences
Sundström®:H06-6512
Rubix:201A7697
EAN:7392203010652

Documents
Product details : SUNDSTROM H06-6512 SR 570 FACE SHIELD
The SR 570 face shield is an advanced, innovative solution tailored to meet market demands. Built with durability in mind, this shield features a flip-up visor, providing effective respiratory and eye protection with maximum comfort. It also includes a mount for hearing protectors, making it versatile for various work environments. A broad selection of accessories allows users to customize the shield to suit specific tasks. Made from rugged materials, the SR 570 is designed to withstand challenging conditions. It is compatible with our SR 500 / SR 500 EX or SR 700 powered fan units, as well as the SR 507 compressed air attachment.
Technical specifications
Attributes
| Type | sundstrom h06-6512 sr 570 face shield |
|---|---|
| Material | pc/abs, pa, pc |
Show UNSPSC/ECL@SS
£ 312.33 excl. VAT
/ Each
£ 374.80 incl. VAT
- In stock: Next day delivery
