SUNDSTROM H15-0612 SR 76-3 ABEK1-HG-P3 M/L MOBIL

The escape hood SR 76-3 Chem is designed for use as respirator during evacuation in the event of chemical emission accidents.

See technical information

References

Sundström®:H15-0612
Rubix:270A4932
Manufacturer :H15-0612
EAN:7392203009540
brand logo

Technical specifications

Typesundstrom h15-0612 sr 76-3 abek1-hg-p3 m/l mobil
See all Specifications

Product details : SUNDSTROM H15-0612 SR 76-3 ABEK1-HG-P3 M/L MOBIL


The SR 76-3 Escape Hood is a filtering respiratory protective device combined with a hood and is designed for use in accidents involving chemicals. The hood is based on a Sundström silicone half mask, which is mounted in a hood made of chemicals-resistant material. The hoods are vacuum-packed in aluminum bags. The hood can be put on quickly and simply, without prior adjustment. The hood is available in two sizes and fits most adults and teenagers. The hood is equipped with combined filter SR 299-2, ABEK1-Hg-P3 and provides protection against all types of particles and following gas types: A1, organic gases and vapours, such as solvents, with boiling points above +65 °C. B1, inorganic gases and vapours, such as chlorine, hydrogen sulphide and Hydrocyanic acid. E1, acidic gases and vapours such as sulphur dioxide and hydrogen fluoride. K1, ammonia and certain amines, such as ethylene diamine. Hg, mercury vapour.

Technical specifications


Attributes
Typesundstrom h15-0612 sr 76-3 abek1-hg-p3 m/l mobil
Materialpolyester
£ 161.94 excl. VAT
/ Each
£ 194.33 incl. VAT
  • Usually arrives within 14 working days