Super-precision Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 12 mm |
Logistic Weight | 119 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 12 mm |
Bearing Clearance | CN |
Precision | P4 |
Sealing | Open |
Usually arrives within 14 working days