Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 63.5 mm |
Logistic Weight | 4640 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 63.5 mm |
Bearing Clearance | CN |
Series | 33..-BD-XL |
Reference speed | 5100 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 135000 N |
Basic dynamic load, radial - Cr | 172000 N |
Sealing | Open |
Usually arrives within 14 working days