References
Gates:AX40 TRI-POWER
Rubix:103A4318
Manufacturer :901202040
EAN:5400608074246

Documents
Product details : GATES VBELT A SECT MCOG A1050MC
Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
Strengths
•Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Technical specifications
Attributes
| Profile | ax |
|---|---|
| Belt designation | ax40 |
| Outer length | 1074 mm |
| Interior length | 1069 mm |
| Upper width | 12 mm |
| Height | 9 mm |
| Material | ethylene compound |
| Pitch length | 1067 mm |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- Usually arrives within 14 working days
