OPTIBELT X10 X 1052 1691514

SUPER TX Classical V-Belt

See technical information

References

Optibelt:X10 X 1052
Rubix:266A0199
Manufacturer :1691514
EAN:4014486654899
brand logo

Technical specifications

Profilezx
Belt designationzx401/2
Outer length1068 mm
See all Specifications

Product details : OPTIBELT X10 X 1052 1691514


Versatile use

The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.


High-quality

Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.


M=S Set constant

optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.

Raw edge belts, cogged

Strengths

  • Low stretch
  • High power transmission
  • M=S Set Constant - can be used in sets without further measurement
  • Extreme transverse rigidity
  • Improved abrasion resistance
  • Temperature range -30°C to +90°C
  • Sophisticated material technology
  • Outstanding efficiency
  • Electrically conductive
  • Extremely small pulley diameters
  • Allows drive ratios up to 1:12
  • Technical specifications


    Attributes
    Logistic Weight65 g
    Profilezx
    Belt designationzx401/2
    Outer length1068 mm
    Interior length1030 mm
    Upper width10 mm
    Height6 mm
    Pitch length1052 mm
    Lower width5.9 mm
    £ 7.92 excl. VAT
    / Each
    £ 9.50 incl. VAT
    • Usually arrives within 14 working days