OPTIBELT X13 X 1430 V BELT

SUPER TX Classical V-Belt

See technical information

References

Optibelt:X13 X 1430
Rubix:263A3872
Manufacturer :1686610
EAN:4014486095999
brand logo

Technical specifications

Profileax
Belt designationax55
Outer length1450 mm
See all Specifications

Product details : OPTIBELT X13 X 1430 V BELT


Versatile use

The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.


High-quality

Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.


M=S Set constant

optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.

Raw edge belts, cogged

Strengths

  • Low stretch
  • High power transmission
  • M=S Set Constant - can be used in sets without further measurement
  • Extreme transverse rigidity
  • Improved abrasion resistance
  • Temperature range -30°C to +90°C
  • Sophisticated material technology
  • Outstanding efficiency
  • Electrically conductive
  • Extremely small pulley diameters
  • Allows drive ratios up to 1:12
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)33x182x182 mm
    Logistic Weight142 g
    Profileax
    Belt designationax55
    Outer length1450 mm
    Interior length1400 mm
    Upper width13 mm
    Height8 mm
    Pitch length1430 mm
    Lower width7.5 mm
    £ 12.88 excl. VAT
    / Each
    £ 15.46 incl. VAT
    • Usually arrives within 14 working days