SUPER TX Classical V-Belt
Profile | bx |
---|---|
Belt designation | bx75 |
Pitch length | 1940 mm |
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Logistics dimensions (L x W x H) | 45x247x247 mm |
---|---|
Logistic Weight | 320 g |
Profile | bx |
Belt designation | bx75 |
Pitch length | 1940 mm |
Upper width | 17 mm |
Height | 11 mm |
Interior length | 1900 mm |
Outer length | 1969 mm |
Lower width | 9.4 mm |
Usually arrives within 14 working days