References

Product details : OPTIBELT XPZ 987 XEP 1014117
Compact: Performance on the smallest pulleys
The new tooth form, developed through FEM modulation and practical tests, continues to enable very small minimum pulley diameters for internal pulleys. In addition, the optibelt SUPER XE-POWER PRO M=S is now also suitable for external pulleys. This is the prerequisite for designing more compact drive units.
Totally versatile: Anything but conventional
The optibelt SUPER XE-POWER PRO M=S can be used in any application and is predestined for machine and special machine construction: ideal for compressors, fans, pumps, lathes and drills and all other application scenarios where compact drive systems are required.
Temperature-resistant: Hot for maximum performance
In the case of the optibelt SUPER XE-POWER PRO M=S, this applies in the truest sense of the word: Thanks to its extraordinary temperature resistance, it delivers optimum power transmission in a temperature range from -40 °C to +120 °C - even and especially with small pulley diameters or high motor speeds.
Strengths
Applications
Technical specifications
| Logistic Weight | 57,25 g |
|---|---|
| Profile | xpz |
| Pitch length | 987 mm |
| Outer length | 1000 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
| Interior length | 949 mm |
| Material | epdm |
| Section | 9,7x8 |
| 8,50 mm | |
| 987 mm |
- Usually arrives within 14 working days
