References
Superseded Ref:864538
Mecaline:XPA1250MC - 889694
Rubix:243A4569
Manufacturer :889694
EAN:3660338422478

Documents
Product details : MECALINE SPA1250 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1250 mm |
| Outer length | 1268 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- In stock: Next day delivery
