References
Superseded Ref:880902
Mecaline:XPZ1030MC - 889863
Rubix:243A4685
Manufacturer :889863
EAN:3660338424168

Documents
Product details : MECALINE SPZ1030 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1030 mm |
| Outer length | 1043 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- Usually arrives within 14 working days
