References
Superseded Ref:864560
Mecaline:XPA1750MC - 889724
Rubix:243A4593
Manufacturer :889724
EAN:3660338422775

Documents
Product details : MECALINE SPA1750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1750 mm |
| Outer length | 1768 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- In stock: Next day delivery
