GATES 964401007 QUAD-POWER4 V-BELT XPA1007

Quad Power 4 V-Belt

See technical information

References

Gates:XPA1007 QUAD-POWER 4
Rubix:104A4506
Manufacturer :964401007
EAN:5414465970689
brand logo

Technical specifications

Profilexpa
Pitch length1007 mm
Outer length1025 mm
See all Specifications

Product details : GATES 964401007 QUAD-POWER4 V-BELT XPA1007


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation, so no run-in period nor any re-tensioning are required. This new generation of service free EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Applications

Excellent for Textile Mills;Machine Tool;Food Processing

Technical specifications


Attributes
Profilexpa
Pitch length1007 mm
Outer length1025 mm
Materialepdm
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
  • Usually arrives within 14 working days