OPTIBELT XPB 1400 XEP 1014327

SUPER XE-POWER PRO High-Performance Wedge Belt

See technical information

References

Optibelt:XPB 1400 XEP
Rubix:266A3192
Manufacturer :1014327
EAN:4044978160607
brand logo

Technical specifications

Profilexpb
Pitch length1400 mm
Outer length1422 mm
See all Specifications

Product details : OPTIBELT XPB 1400 XEP 1014327


The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.

Strengths

Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C

Technical specifications


Attributes
Logistic Weight218,40 g
Profilexpb
Pitch length1400 mm
Outer length1422 mm
Upper width16.3 mm
Height13 mm
Interior length1340 mm
Materialepdm
Section16,3x13
13 mm
1400 mm
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
  • Usually arrives within 14 working days