OPTIBELT XPB 3150 XEP 1014492

SUPER XE-POWER PRO High-Performance Wedge Belt

See technical information

References

Optibelt:XPB 3150 XEP
Rubix:266A3213
Manufacturer :1014492
EAN:4044978162199
brand logo

Technical specifications

Profilexpb
Pitch length3150 mm
Outer length3172 mm
See all Specifications

Product details : OPTIBELT XPB 3150 XEP 1014492


The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.

Strengths

Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C

Technical specifications


Attributes
Logistic Weight491,40 g
Profilexpb
Pitch length3150 mm
Outer length3172 mm
Upper width16.3 mm
Height13 mm
Interior length3090 mm
Materialepdm
Section16,3x13
13 mm
3150 mm
£ 32.95 excl. VAT
/ Each
£ 39.54 incl. VAT
  • Usually arrives within 14 working days