References
Mecaline:XPZ1270MC - 889882
Rubix:243A4704
Manufacturer :889882
EAN:3660338424359

Documents
Product details : MECALINE SPZ1270 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1270 mm |
| Outer length | 1283 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- In stock: Next day delivery
