Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ937 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ937 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ937MC - 889969
rubix:
243A4774
manufacturer :
889969
ean:
3660338425226
Technical specifications
Profile
XPZ
Pitch length
937
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ937 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
937
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT 5VX 900 XEP 1013929
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 14126AXP
MECALINE SPB3550 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1232 MOULDED COG WEDGE BELT 2.0
MECALINE 889713 SPA1532 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1250QP4
DUNLOP XPZ1487 COG WEDGE BELT
OPTIBELT XPA 832 XEP 1014087
MECALINE 889729 SPA1850 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2607 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1337 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB1340QP4
MECALINE SPA2120 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2240 MOULDED COG WEDGE BELT 2.0