GATES 933200475 WEDGEBELT 3V ENV 3V475 SUPERHC

SuperHC 3V

See technical information

References

Gates:3V475 SUPERHC
Rubix:104A4748
Manufacturer :933200475
EAN:5412571077919
brand logo

Technical specifications

Profile3v
Upper width9 mm
Pitch length1205 mm
See all Specifications

Product details : GATES 933200475 WEDGEBELT 3V ENV 3V475 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile3v
Upper width9 mm
Pitch length1205 mm
Interior length1167 mm
Outer length187.01 mm
Thickness8 mm
Sheathedyes
Seriessuper hc
Shape of teethwrapped (smooth)
Materialcr
Min. Operation temperature-30 °C
Max. Operation temperature60 °C
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • Usually arrives within 14 working days