References
Gates:SPZ562 SUPERHC
Rubix:101A7155
Manufacturer :933100562
EAN:5412571075571



Documents
Product details : GATES 933100562 SUPER HC V-BELT SPZ562
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 562 mm |
| Interior length | 562 mm |
| Outer length | 575 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- In stock: Next day delivery
