References
Gates:3V1000 SUPERHC
Rubix:134A0014
Manufacturer :933201000
EAN:5412571078046

Product details : GATES 933201000 WEDGE BELT 3V ENV 3V1000 SUPERHC
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 3v |
|---|---|
| Upper width | 9 mm |
| Pitch length | 2540 mm |
| Interior length | 2502 mm |
| Outer length | 393.7 mm |
| Thickness | 8 mm |
| Series | 9332 |
| Shape of teeth | unnotched |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ Each
£ 20.64 incl. VAT
- Usually arrives within 14 working days
