GATES 4ROW SPC VEEBELT SPC4000/4 POWERBAND


PowerBand SPC

References
gates:SPC4000/4 POWERBAND
rubix:132A8529
manufacturer :9381-54004
ean:5412571081978

Product details : GATES 4ROW SPC VEEBELT SPC4000/4 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPC
Upper width23 mm
Interior length4000 mm
MaterialRubber Compound;Ethylene Compound
Show UNSPSC/ECL@SS
£ 855.74 excl. VAT
/ Each
£ 1,026.89 incl. VAT
  • Usually arrives within 14 working days