References
Superseded Ref:857595
Mecaline:SPA832E - 889411
Rubix:243A4325
Manufacturer :889411
EAN:3660338419645

Documents
Product details : MECALINE SPA832 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 832 mm |
| Interior length | 787 mm |
| Outer length | 850 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- In stock: Next day delivery
