GATES 933400500 WEDGEBELT 5V ENV 5V500 SUPERHC

SuperHC 5V

See technical information

References

Gates:5V500 SUPERHC
Rubix:104A5531
Manufacturer :933400500
EAN:5412571079296
brand logo

Technical specifications

Profile5v
Upper width15 mm
Pitch length1270 mm
See all Specifications

Product details : GATES 933400500 WEDGEBELT 5V ENV 5V500 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile5v
Upper width15 mm
Pitch length1270 mm
Interior length1210 mm
Outer length196.85 mm
Thickness14 mm
Sheathedyes
Seriessuper hc
Shape of teethsmooth (no teeth)
Materialcr
Min. Operation temperature-30 °C
Max. Operation temperature60 °C
Minimum Pulley Diameter140 mm
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
  • Usually arrives within 14 working days