GATES WEDGEBELTSPZMCOG SPZ962MN SUPERHC MN


SuperHC MN SPZ

References
gates:SPZ962MN SUPERHC MN
rubix:103A0769
manufacturer :9418-00962
ean:5412571108392
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length962 mm
See all Specifications

Product details : GATES WEDGEBELTSPZMCOG SPZ962MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPZ
Pitch length962 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
  • Usually arrives within 14 working days