References
Gates:5V560 SUPERHC
Rubix:104A5534
Manufacturer :933400560
EAN:5412571079302

Product details : GATES 933400560 WEDGEBELT 5V ENV 5V560 SUPERHC
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 5v |
|---|---|
| Upper width | 15 mm |
| Pitch length | 1420 mm |
| Interior length | 1360 mm |
| Outer length | 220.47 mm |
| Thickness | 14 mm |
| Sheathed | no |
| Series | super hc powerband |
| Shape of teeth | smooth |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 202.2 mm |
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
- Usually arrives within 14 working days
