References
Gates:SPCP3550 PREDATOR
Rubix:104A6885
Manufacturer :919103550
EAN:5414465568596



Product details : GATES 919103550 PREDATOR V-BELT SPCP3550
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3550 mm |
| Interior length | 3467 mm |
| Outer length | 3580 mm |
| Thickness | 18 mm |
| Sheathed | no |
| Series | predator |
| Shape of teeth | unnotched |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 114.12 excl. VAT
/ Each
£ 136.94 incl. VAT
- Usually arrives within 14 working days
