References
Gates:8V1250 SUPERHC
Rubix:103A4102
Manufacturer :933631250
EAN:5414465803185

Product details : GATES 933631250 SUPER HC V-BELT 8V1250
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 3175 mm |
| Interior length | 3046 mm |
| Outer length | 492.13 mm |
| Thickness | 22 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top; concave sidewalls and rounded corners (not a toothed belt) |
| Material | polychloroprene (neoprene) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 315 mm |
Show UNSPSC/ECL@SS
£ 108.98 excl. VAT
/ Each
£ 130.78 incl. VAT
- Usually arrives within 14 working days
