GATES PREDATOR BELT SPBP5600


Predator SPB

References
gates:SPBP5600 PREDATOR
rubix:103A4095
manufacturer :9190-05600
ean:5414465579820
brand logo
brand logo
Technical specifications
ProfileSPBP
Pitch length5600 mm
See all Specifications

Product details : GATES PREDATOR BELT SPBP5600


Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.

Strengths

• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.

Applications

• The single belts can be used for applications where the PowerBand® belts do not provide a solution.

Technical specifications


Attributes
ProfileSPBP
Pitch length5600 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 114.49 excl. VAT
/ Each
£ 137.39 incl. VAT
  • In stock: Next day delivery