References
Gates:SPC5000 DELTA NARROW
Rubix:270A0552
Manufacturer :962765000
EAN:5414465319426

Product details : GATES 962765000 V-BELT SPC5000 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5000 mm |
| Interior length | 4917 mm |
| Outer length | 5030 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Usually arrives within 14 working days
