References
Gates:8V4250 SUPERHC
Rubix:104A4713
Manufacturer :933634250
EAN:5414465803369

Product details : GATES 933634250 SUPER HC V-BELT 8V4250
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 10795 mm |
| Interior length | 10666 mm |
| Outer length | 1673.23 mm |
| Thickness | 23 mm |
| Sheathed | no |
| Series | 9336 |
| Shape of teeth | smooth |
| Material | polychloroprene (neoprene); tensile cord: polyester |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 404 mm |
Show UNSPSC/ECL@SS
£ 381.60 excl. VAT
/ Each
£ 457.92 incl. VAT
- Usually arrives within 14 working days
