References
Gates:SPC11200 DELTA NARROW
Rubix:270A0534
Manufacturer :962760112
EAN:5414465319648

Product details : GATES 962760112 V-BELT SPC11200 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 11200 mm |
| Interior length | 11117 mm |
| Outer length | 11230 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 107.64 excl. VAT
/ Each
£ 129.17 incl. VAT
- Usually arrives within 14 working days
