References
Superseded Ref:883489
Mecaline:SPB3320E - 889477
Rubix:246A5357
Manufacturer :889477
EAN:3660338420306

Documents
Product details : MECALINE SPB3320 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3320 mm |
| Interior length | 3260 mm |
| Outer length | 3342 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 23.98 excl. VAT
/ Each
£ 28.78 incl. VAT
- Usually arrives within 14 working days
