References
Gates:SPA832 SUPERHC
Rubix:102A4432
Manufacturer :933300832
EAN:5412571078169



Documents
Product details : GATES 933300832 SUPER HC V-BELT SPA832
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 832 mm |
| Interior length | 832 mm |
| Outer length | 850 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 9.46 excl. VAT
/ Each
£ 11.35 incl. VAT
- Usually arrives within 14 working days
