References
Superseded Ref:857761
Mecaline:SPB3450E - 889479
Rubix:243A4380
Manufacturer :889479
EAN:3660338420320

Documents
Product details : MECALINE SPB3450 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3450 mm |
| Interior length | 3390 mm |
| Outer length | 3472 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Usually arrives within 14 working days
