References
Gates:SPC9000 SUPERHC
Rubix:101A8018
Manufacturer :933509000
EAN:5412571079968

Product details : GATES 933509000 SUPER HC V-BELT SPC9000
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 9000 mm |
| Interior length | 8917 mm |
| Outer length | 9030 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | smooth |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 217.44 excl. VAT
/ Each
£ 260.93 incl. VAT
- Usually arrives within 14 working days
