GATES SUPER HC VBELT SPA2430 SUPERHC


SuperHC SPA

References
gates:SPA2430 SUPERHC
rubix:102A3627
manufacturer :9333-02430
ean:5412571078916
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length2430 mm
See all Specifications

Product details : GATES SUPER HC VBELT SPA2430 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPA
Pitch length2430 mm
Upper width13 mm
Height10 mm
Interior length2430 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
  • Usually arrives within 14 working days