References
Superseded Ref:857824
Mecaline:SPZ825E - 889662
Rubix:243A4542
Manufacturer :889662
EAN:3660338422157

Documents
Product details : MECALINE SPZ825 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 825 mm |
| Interior length | 788 mm |
| Outer length | 838 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- In stock: Next day delivery
