Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC2240 WRAPPED WEDGE BELT 2.0
MECALINE SPC2240 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC2240E - 889512
rubix:
243A4407
manufacturer :
889512
ean:
3660338420658
Technical specifications
Profile
SPC
Pitch length
2240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2240 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
2240
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.22
excl. VAT
/
Each
£
30.26
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Check our products from related categories
MECALINE SPA1557 SPA Wrapped Wedge Belt
MECALINE SPZ1662 WRAPPED WEDGE BELT 2.0
GATES COGGED V BELT SPZ710MC
GATES 9627-64250 SPC4250 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1250MN SUPERHC MN
MECALINE SPZ825 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2132MN SUPERHC MN
GATES 9624-61010 SPZ1010 DELTA NARROW
GATES 5ROW SPB VEEBELT SPB6700/5 POWERBAND
GATES WEDGE BELT SPC3150MN SUPERHC MN
GATES 9626-61550 SPB1550 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1215MN SUPERHC MN
GATES SPA2180 V BELT
MECALINE SPB2680 WRAPPED WEDGE BELT 2.0
GATES 9625-62032 SPA2032 DELTA NARROW