References
Gates:SPA2900 SUPERHC
Rubix:102A3640
Manufacturer :933302900
EAN:5412571078954




Product details : GATES 933302900 SUPER HC V-BELT SPA2900
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2900 mm |
| Interior length | 2855 mm |
| Outer length | 2918 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | wrapped (smooth) |
| Material | cr |
| Min. Operation temperature | -35 °C |
| Max. Operation temperature | 80 °C |
| Minimum Pulley Diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 29.95 excl. VAT
/ Each
£ 35.94 incl. VAT
- Usually arrives within 14 working days
