References
Superseded Ref:857694
Mecaline:SPA2682E - 889377
Rubix:243A4297
Manufacturer :889377
EAN:3660338419300

Documents
Product details : MECALINE SPA2682 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2682 mm |
| Interior length | 2637 mm |
| Outer length | 2700 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
- In stock: Next day delivery
