References
Gates:SPA1250 VULCOPLUS
Rubix:1429627
Manufacturer :942561250
EAN:5414465279010

Product details : GATES 942561250 SPA1250 VULCOPLUS ISO WEDGE BELT SPA1250E
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1250 mm |
| Interior length | 1250 mm |
| Thickness | 10 mm |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Usually arrives within 14 working days
