References
Gates:SPB3150 SUPERHC
Rubix:102A3634
Manufacturer :933903150
EAN:5412571080704




Product details : GATES 933903150 SUPER HC V-BELT SPB3150
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3150 mm |
| Interior length | 3090 mm |
| Outer length | 3172 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 45.71 excl. VAT
/ Each
£ 54.85 incl. VAT
- In stock: Next day delivery
