References
Gates:SPZ487 SUPERHC
Rubix:236A6600
Manufacturer :933100487
EAN:5414465671333



Documents
Product details : GATES 933100487 SUPER HC V-BELT SPZ487
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 487 mm |
| Interior length | 487 mm |
| Outer length | 500 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Usually arrives within 14 working days
