References
Gates:SPC12500 SUPERHC
Rubix:270A0193
Manufacturer :933512500
EAN:5412571080025



Documents
Product details : GATES 933512500 SUPER HC V-BELT SPC12500
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 12500 mm |
| Interior length | 12500 mm |
| Outer length | 12530 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 284.47 excl. VAT
/ Each
£ 341.36 incl. VAT
- Usually arrives within 14 working days
