Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2020 WRAPPED WEDGE BELT 2.0
MECALINE SPB2020 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2020E - 889444
rubix:
243A4355
manufacturer :
889444
ean:
3660338419973
Technical specifications
Profile
SPB
Pitch length
2020
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2020 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
2020
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.54
excl. VAT
/
Each
£
22.25
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
MECALINE SPC3750 SPC Wrapped Wedge Belt
OPTIBELT 3V 530 1598447
OPTIBELT SPB 5300 1542841
OPTIBELT SPZ 987 1510210
OPTIBELT 8V 1800 RP 1752920
GATES 9624-60787 SPZ787 DELTA NARROW
GATES 9336-32000 8V2000 SUPERHC
GATES PREDATOR BELT SPBP4750
OPTIBELT 8V 1500 RP 1594015
OPTIBELT WEDGEBELTSPAENV SPA 20577700
OPTIBELT SPZ1650E:OPTI ISO WEDGE BELT SPZ
OPTIBELT WEDGEBELTSPAENV SPA 19077700
GATES 9626-63550 SPB3550 DELTA NARROW
GATES 9624-60912 SPZ912 DELTA NARROW
MECALINE SPB3000 SPB Wrapped Wedge Belt