Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2437 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2437 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ2437E - 889630
rubix:
246A5360
manufacturer :
889630
ean:
3660338421839
Technical specifications
Profile
spz
Pitch length
2437
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2437 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
2437
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.36
excl. VAT
/
Each
£
4.03
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGEBELT 3V ENV 3V1250 SUPERHC
GATES 9335-12500 SPC12500 SUPERHC
MECALINE SPA1120 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1107MN SUPERHC MN
MECALINE SPA1982 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC5300 SUPERHC
MECALINE SPA1157 WRAPPED WEDGE BELT 2.0
MECALINE SPC9000 SPC Wrapped Wedge Belt
GATES SPC4750/3 POWERBAND 3ROW SPC VEEBELT 3/SPC4750
OPTIBELT OPTI REDPOWER BELT SPC 28006002
MECALINE SPZ2360 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ737 SUPERHC
OPTIBELT 5V 1500 1650135
OPTIBELT SPA 957 1583347
OPTIBELT SPB 28406002 SPB2840REDPOWER