References
Gates:SPA2132 SUPERHC
Rubix:101A8333
Manufacturer :933302132
EAN:5412571078855




Documents
Product details : GATES 933302132 SUPER HC V-BELT SPA2132
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2132 mm |
| Interior length | 2087 mm |
| Outer length | 2150 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
- In stock: Next day delivery
